Sheet Stck, 24 In. W, 48 In. L, 0.750 In. T

TIVAR| Zoro #: G0468982| Mfr #: 2XRA2

$419.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Material Type: High Operating Temperature
Min. Temp. (F): -22
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468982 Mfr #: 2XRA2
Color: WhiteMaterial Type: High Operating Temperature
Min. Temp. (F): -22Plastic Grouping: Sheet Stock
Plastic Color: WhiteWidth Tolerance: +/-0.25"
Thickness Tolerance: +/-10%Tensile Strength: 5800 psi
Plastic Width: 24"Plastic Length: 48"
Plastic Material: UHMWOperating Temp. Range: -22 Degrees to 275 Degrees F
Plastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear MaterialPlastic Thickness: 0.750"
Item: Sheet StockMax. Temp. (F): 275
Length Tolerance: +/-0.250"Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 0.750 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color White, Max. Temp. (F) 275, Min. Temp. (F) -22, High Operating Temperature, Thickness Tolerance +0.070 In./-0.030 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -22 Degrees to 275 Degrees F, Tensile Strength 5800 psi

Reviews