Axial Duct Booster, 12 In. Dia.

TJERNLUND| Zoro #: G1892414| Mfr #: EF-12

$101.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Max. Wattage: 96
Item: Axial Duct Booster
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892414 Mfr #: EF-12
Number of Speeds: 1Max. Wattage: 96
Item: Axial Duct BoosterMax. Amps: 1.25
Motor RPM: 1500Housing Dia.: 12"
Bearing Type: SleeveCFM @ Duct: 800/700/600
Inlet and Outlet Dia.: 12"Max. Inlet Temp.: 150 Degrees F
Motor Enclosure: Open Air OverPhase: 1
Motor HP: 1/35Includes: External Junction Box for Easy Wiring
Housing Material: Galvanized SteelSpeed Control: No
Mounting Position: Horizontal or VerticalFits Duct Dia.: 12"
Voltage: 120vStd. Lengths: 25/50/75 ft.
CFM @ 0.000-In. SP: 875Hz: 60
Length: 14-1/2"Country of Origin (subject to change): United States

Description

Axial Duct Booster, Housing Material Galvanized Steel, Fits Duct Dia. 12 In., Voltage 120V, Max. Amps 1.25, Max. Wattage 96, Number of Speeds 1, Housing Dia. 12 In., Length 14-1/2 In., Motor RPM 1500, CFM @ Duct 800/700/600, CFM @ 0.000-In. SP 875, Max. Inlet Temp. 150 Degrees F, Inlet and Outlet Dia. 12 In., Motor HP 1/35, Includes External Junction Box for Easy Wiring

Reviews