Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Axial Duct Booster, 14 In. Dia.
  • Zoro #: G0245813
  • Mfr #: EF-14
$143.22
  • Number of Speeds: 1
  • Mounting Position: Horizontal or Vertical
  • Inlet and Outlet Dia.: 14"
See full product details
This item ships free.

Tjernlund #EF-14 Specifications

  • Zoro #: G0245813
  • Mfr #: EF-14
Number of Speeds: 1 Mounting Position: Horizontal or Vertical
Inlet and Outlet Dia.: 14" Max. Wattage: 122
Includes: External Junction Box for Easy Wiring Housing Material: Galvanized steel
Voltage: 120v Item: Axial Duct Booster
Std. Lengths: 25/50/75 ft. Max. Inlet Temp.: 150 Degrees F
CFM @ Duct: 1100/1000/900 CFM @ 0.000-In. SP: 1200
Max. Amps: 1.7 Fits Duct Dia.: 14"
Motor Enclosure: Open Air Over Housing Dia.: 14"
Bearing Type: Sleeve Motor HP: 1/25
Hz: 60 Speed Control: No
Length: 14-1/2" Motor RPM: 1500
Phase: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Installing a duct pressure switch helps ensure a healthy cooling and furnace system as well as a comfortable living environment. Here is some additional information about Tjernlund Axial Duct Booster. Voltage: 120v, Includes: External Junction Box for Easy Wiring.

Reviews of Tjernlund #EF-14