SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Axial Duct Booster, 6 In. Dia.

TJERNLUND| Zoro #: G1296495| Mfr #: EF-6

$40.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bearing Type: SleeveMax. Amps: 0.40Max. Inlet Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296495 Mfr #: EF-6
Bearing Type: SleeveMax. Amps: 0.40
Max. Inlet Temp.: 150 Degrees FMotor Enclosure: Open Air Over
Fits Duct Dia.: 6"Includes: External Junction Box for Easy Wiring
CFM @ 0.000-In. SP: 180Std. Lengths: 25/50/75 ft.
Length: 6-1/2"Number of Speeds: 1
Mounting Position: Horizontal or VerticalPhase: 1
Voltage: 120vMax. Wattage: 30
Inlet and Outlet Dia.: 6"Speed Control: Mfr. No. 48C172
Item: Axial Duct BoosterHz: 60
Housing Material: Galvanized SteelHousing Dia.: 6"
CFM @ Duct: 150/100/90Motor RPM: 3000
Country of Origin (subject to change): United States

Description

Axial Duct Booster, Housing Material Galvanized Steel, Fits Duct Dia. 6 In., Voltage 120V, Max. Amps 0.40, Max. Wattage 30, Number of Speeds 1, Housing Dia. 6 In., Length 6-1/2 In., Motor RPM 3000, CFM @ Duct 150/100/90, CFM @ 0.000-In. SP 180, Max. Inlet Temp. 150 Degrees F, Inlet and Outlet Dia. 6 In., Includes External Junction Box for Easy Wiring. Housing with built-in duct stop on the inlet and crimped edge on the outlet. Requires cut duct that attaches to inlet to be crimped with hand crimper to slide inside inlet. For best performance and to reduce register velocity noise install in middle of duct run.

Reviews