SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Axial Duct Booster, 6 In. Dia.

TJERNLUND| Zoro #: G0667091| Mfr #: EF-6AUTO

$137.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 6-1/2"CFM @ 0.000-In. SP: 180CFM @ Duct: 150/100/90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667091 Mfr #: EF-6AUTO
Length: 6-1/2"CFM @ 0.000-In. SP: 180
CFM @ Duct: 150/100/90Housing Material: Galvanized Steel
Housing Dia.: 6"Hz: 60
Mounting Position: Horizontal or VerticalStd. Lengths: 25/50/75 ft.
Number of Speeds: 1Fits Duct Dia.: 6"
Bearing Type: SleeveVoltage: 120v
Motor Enclosure: OpenMax. Inlet Temp.: 150 Degrees F
Motor RPM: 3000Phase: 1
Max. Amps: 0.40Item: Axial Duct Booster
Max. Wattage: 30Includes: Pressure Response Control and Fasteners and 6 ft. Grounded Power Cord
Speed Control: YesInlet and Outlet Dia.: 6"
Country of Origin (subject to change): United States

Description

Axial Duct Booster, Housing Material Galvanized Steel, Fits Duct Dia. 6 In., Voltage 120V, Max. Amps 0.40, Max. Wattage 30, Number of Speeds 1, Housing Dia. 6 In., Length 6-1/2 In., Motor RPM 3000, CFM @ Duct 150/100/90, CFM @ 0.000-In. SP 180, Max. Inlet Temp. 150 Degrees F, Inlet and Outlet Dia. 6 In., Includes Pressure Response Control and Fasteners and 6 ft. Grounded Power Cord

Reviews