BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blower, Draft Inducer

TJERNLUND| Zoro #: G0357052| Mfr #: I

$350.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 390 Deg. (F): 603653615357CFM @ 530 Deg. (F): 566566440211SP @ 270 Deg. (F): 0.1250.1350.1400.128
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0357052 Mfr #: I
CFM @ 390 Deg. (F): 603653615357CFM @ 530 Deg. (F): 566566440211
SP @ 270 Deg. (F): 0.1250.1350.1400.128Heater Btu Input @ 530 (F): 1,100,000 1,100,000 840,000 400,000
Heater Btu Input @ 270 (F): 900,000 1,110,000 1,250,000 1,030,000CFM @ 0.000-In. SP: N/A.
Width (In.): 13-1/2CFM @ 1.000-In. SP: N/A.
Max. Pipe Length 300: -CFM @ 0.500-In. SP: N/A.
HP: 1/4Max. Pipe Length 400: -
Item: Draft InducerReplaces: -
Construction Material: Aluminized Steel Housing and Blower WheelType: In-line
SP @ 530 Deg. (F): 0.1470.1480.1360.100Depth (In.): 8-3/4
Cut Out Required: 4 x 12-3/4SP @ 390 Deg. (F): 0.1430.1500.1450.115
Voltage: 115Duct Temp. Deg. (F): N/A.
Agency Compliance: -CFM @ 0.700-In. SP: N/A.
BtuH Input: N/A.Amps: 5.4
CFM @ 270 Deg. (F): 590765850710Remarks: View Catalog Page for Selection Criteria
Heater Btu Input @ 390 (F): 1,200,000 1,330,000 1,260,000 710,000Vent Pipe Dia. (In.): 8 to 12
Max. Pipe Length 500: -CFM @ 1.40-In. SP: N/A.
Height (In.): 14-1/2Application: Provides Positive Draft for Smokepipe and Aids Proper Exhaust of Combustion Gas.
Country of Origin (subject to change): United States

Description

Draft Inducer, In-line, Vent Pipe Dia. (In.) 8 to 12, Voltage 115, 5.4 Amps, 1/4 HP, Height (In.) 14-1/2, Width (In.) 13-1/2, Depth (In.) 8-3/4, 4 x 12-3/4 Cut Out Required, Provides Positive Draft for Smokepipe and Aids Proper Exhaust of Combustion Gas., Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance -, Replaces -, View Catalog Page For Selection Criteria

Reviews