Blower, Induced Draft

TJERNLUND| Zoro #: G0255245| Mfr #: HS1

$237.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115BtuH Input: 125-250Heater Btu Input @ 390 (F): N/A.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0255245 Mfr #: HS1
Voltage: 115BtuH Input: 125-250
Heater Btu Input @ 390 (F): N/A.Heater Btu Input @ 270 (F): N/A.
Width (In.): 11CFM @ 390 Deg. (F): -
Includes: UC1 Interlock Control, Fan Proving Switch, Adjustable Damper, Vibration IsolatorsApplication: Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters
Agency Compliance: ETL Listed to UL378 and CAN3-B255-M81CFM @ 0.000-In. SP: 155
Construction Material: Aluminized Steel Housing and Blower WheelSP @ 530 Deg. (F): N/A.
Max. Pipe Length 400: -Watts: 95
Max. Pipe Length 500: -CFM @ 0.500-In. SP: 118
SP @ 390 Deg. (F): N/A.CFM @ 270 Deg. (F): -
CFM @ 0.700-In. SP: 100Amps: 1.26
Duct Temp. Deg. (F): 70300400500Heater Btu Input @ 530 (F): N/A.
CFM @ 1.000-In. SP: 20---Type: High Temperature
Height (In.): 7-7/8Cut Out Required: -
Item: Induced Draft BlowerMax. Pipe Length 300: -
Remarks: View Catalog Page for Selection CriteriaDepth (In.): 7
CFM @ 530 Deg. (F): -SP @ 270 Deg. (F): N/A.
Vent Pipe Dia. (In.): 4 or 6Inlet and Outlet Dia. (In.): 4
Replaces: -CFM @ 1.40-In. SP: ----
Country of Origin (subject to change): United States

Description

Induced Draft Blower, High Temperature, Vent Pipe Dia. (In.) 4 or 6, Inlet and Outlet Dia. (In.) 4, Voltage 115, 1.26 Amps, 95 Watts, Height (In.) 7-7/8, Width (In.) 11, Depth (In.) 7, Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters, Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance ETL Listed to UL378 and CAN3-B255-M81, View Catalog Page For Selection Criteria

Reviews