Blower, Induced Draft

TJERNLUND| Zoro #: G0975317| Mfr #: HS2

$368.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115BtuH Input: 300-450Heater Btu Input @ 390 (F): N/A.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975317 Mfr #: HS2
Voltage: 115BtuH Input: 300-450
Heater Btu Input @ 390 (F): N/A.Heater Btu Input @ 270 (F): N/A.
Width (In.): 11-1/2CFM @ 390 Deg. (F): -
Includes: UC1 Interlock Control, Fan Proving Switch, Adjustable Damper, Vibration IsolatorsApplication: Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters.
Agency Compliance: ETL Listed to UL378 and CAN3-B255-M81CFM @ 0.000-In. SP: 280280280280
Construction Material: Aluminized Steel Housing and Blower WheelSP @ 530 Deg. (F): N/A.
Max. Pipe Length 400: -Watts: 224
Max. Pipe Length 500: -CFM @ 0.500-In. SP: 235220215200
SP @ 390 Deg. (F): N/A.CFM @ 270 Deg. (F): -
CFM @ 0.700-In. SP: 220190185165Amps: 1.51
Duct Temp. Deg. (F): 70300400500Heater Btu Input @ 530 (F): N/A.
CFM @ 1.000-In. SP: 200150120-Type: High Temperature
Height (In.): 9-1/4Cut Out Required: -
Item: Induced Draft BlowerMax. Pipe Length 300: -
Remarks: View Catalog Page for Selection CriteriaDepth (In.): 8-1/2
CFM @ 530 Deg. (F): -SP @ 270 Deg. (F): N/A.
Vent Pipe Dia. (In.): 6 or 8Inlet and Outlet Dia. (In.): 6
Replaces: -CFM @ 1.40-In. SP: 150---
Country of Origin (subject to change): United States

Description

Induced Draft Blower, High Temperature, Vent Pipe Dia 6 or 8 In, Voltage 115, 1.51 Amps, Height 9 1/4 In., Width 11 1/2 In., Depth 8 1/2 In., Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters, View Catalog Page For Selection Criteria, Includes UC1 Interlock Control, Fan Proving Switch, Adjustable Damper, Vibration Isolators

Reviews