Blower, Induced Draft

TJERNLUND| Zoro #: G1004613| Mfr #: HS3

$670.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet and Outlet Dia. (In.): 8Agency Compliance: ETL Listed to UL378 and CAN3-B255-M81Vent Pipe Dia. (In.): 8 or 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004613 Mfr #: HS3
Inlet and Outlet Dia. (In.): 8Agency Compliance: ETL Listed to UL378 and CAN3-B255-M81
Vent Pipe Dia. (In.): 8 or 10Replaces: -
CFM @ 1.000-In. SP: 32595--Type: High Temperature
Voltage: 115CFM @ 270 Deg. (F): -
SP @ 390 Deg. (F): N/A.Application: Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters.
SP @ 530 Deg. (F): N/A.Height (In.): 12-1/2
Cut Out Required: -Width (In.): 13
Duct Temp. Deg. (F): 70300400500Item: Induced Draft Blower
Construction Material: Aluminized Steel Housing and Blower WheelHeater Btu Input @ 270 (F): N/A.
CFM @ 0.700-In. SP: 390320275200CFM @ 0.000-In. SP: 490490490490
Depth (In.): 12Max. Pipe Length 500: -
Includes: UC1 Interlock Control, Fan Proving Switch, Adjustable Damper, Vibration IsolatorsHeater Btu Input @ 390 (F): N/A.
Heater Btu Input @ 530 (F): N/A.BtuH Input: 500-650
Watts: 286CFM @ 1.40-In. SP: 110---
SP @ 270 Deg. (F): N/A.CFM @ 530 Deg. (F): -
Remarks: View Catalog Page for Selection CriteriaMax. Pipe Length 300: -
CFM @ 390 Deg. (F): -Max. Pipe Length 400: -
CFM @ 0.500-In. SP: 430385365350Amps: 2.60
Country of Origin (subject to change): United States

Description

Induced Draft Blower, High Temperature, Vent Pipe Dia. (In.) 8 or 10, Inlet and Outlet Dia. (In.) 8, Voltage 115, 2.60 Amps, 286 Watts, Height (In.) 12-1/2, Width (In.) 13, Depth (In.) 12, - Cut Out Required, Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters., Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance ETL Listed to UL378 and CAN3-B255-M81, Replaces -

Reviews