KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

110 cfm Crawl Space Fan

TJERNLUND| Zoro #: G1738895| Mfr #: V1

$69.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14-3/8"
Voltage: 120
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738895 Mfr #: V1
Width: 14-3/8"Voltage: 120
Includes: Mounting hardwareFree Area: 12 sq. in.
Cutout Width: 8"Thermostat: Opens at 40 Degrees F
Finish: AluminumAmps: 0.3
Hz: 60Cutout Height: 6"
Air Flow: 110 cfmItem: Crawl Space Fan
For Use With: Ventilating Excess Moisture In Crawl SpacesDehumidification Control: No
Depth: 2"Height: 6-7/8"
Material: Galvanized steelStandards: cETLus
Country of Origin (subject to change): United States

Description

Crawl Space Fan, Height 6-7/8 In., Width 14-3/8 In., Depth 2 In., Cutout Height 6 In., Cutout Width 8 In., Air Flow 110 cfm, Voltage 120, 0.3 Amps, Thermostat Opens at 40 Degrees F, Dehumidification Control Yes, Material Galvanized Steel, Finish Aluminum, Power Wire-in, 60 Hz, Free Area 12 sq. in., Control Wire-in, For Use With Ventilating Excess Moisture In Crawl Spaces, Standards cETLus, Includes Mounting Hardware

Reviews