Tjernlund Products
Inline Duct Booster, 7 In. L, Sleeve
Mfr # DB-2
Zoro # G1317382
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 5 to 8 in
- Voltage 120v
- Max. Amps 0.51 A
- Hz 60
Replacement Parts
Explore More Products
- TJERNLUND PRODUCTS Register Booster Fan, 75 cfm Air Flow RB10
- TJERNLUND PRODUCTS Register Booster Fan, 75 cfm Air Flow RB12
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain X-400A
- LAMBRO INDUSTRIES INC Lambro 2300 3 in. Aluminium Adjustable Duct Elbow 265710
- FANTECH Inline Bathroom Fan, 70W PB 270L10V-2
- MVP MASTER RAM SERIES 10" S-Prime Evo EC 10" S-Prime Evo EC
- BROAN Commercial Fan, 120V AC, 11 3/4 in H L150EL
- FANTECH Centrifugal Inline Duct Fan, 12 In. Dia. FG 12XL EC
- MVP MASTER RAM SERIES 22" Prime 400V/3 Mixed Flow Inline 22" PRIME 240v
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover P-830
- SUNCOURT Inductor 8" Corded In-Line Booster Duct Fan DB208C
- Tjernlund Products Inline Duct Fans