Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dehumidistat, 115V, Plug In

  • Zoro #: G4964766
  • Mfr #: DH2P
$88.32
  • Voltage: 115
  • Switch Action: Close On Humidity Rise
  • Adjustable Range: 20-80% RH
See full product details
This item ships free.

Tjernlund #DH2P Specifications

  • Zoro #: G4964766
  • Mfr #: DH2P
Voltage: 115 Switch Action: Close On Humidity Rise
Adjustable Range: 20-80% RH Width (In.): 6 in
Differential (RH %): 10 Mounting: Wall
Item: Dehumidistat Height (In.): 7 in
Depth (In.): 3 in Switch Type: SPST
Contact Rating (Amps): 10 Includes: 6' Power Cord And Mounting Hardware
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dehumidistat, Wall Mounting, Adjustable Range 20-80 Percent RH, Differential (RH Percent) 10, Voltage 115, Contact Rating (Amps) 10, Switch Action Close On Humidity Rise, Switch Type SPST, Height (In.) 7, Width (In.) 6, Depth (In.) 3, Includes 6' Power Cord And Mounting Hardware

Reviews of Tjernlund #DH2P