Skip to Main Content
customer-service Help
Tjernlund

Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel

Tjernlund Draft Inducer,  115,  Aluminized Steel Housing and Blower Wheel IL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$491.11
  • Item: Draft Inducer
  • Type: In-line
  • Voltage: 115
See full product details
This item ships free.
Total: $491.11

Tjernlund #IL Specifications

  • Item: Draft Inducer
  • Type: In-line
  • Voltage: 115
  • Depth (In.): 10 in
  • Cut Out Required: 4-1/4 x 14-3/4
  • HP: 1/4 hp
  • Construction Material: Aluminized Steel Housing and Blower Wheel
  • Amps: 5.4
  • Remarks: View Catalog Page for Selection Criteria
  • Height (In.): 17 in
  • Vent Pipe Dia. (In.): 9 to 18
  • Replaces: -
  • Agency Compliance: -
  • Width (In.): 14 3/4 in
  • Application: Provides Positive Draft for Smokepipe and Aids Proper Exhaust of Combustion Gas.
  • Heater Btu Input @ 270 (F): 1,460,000 2,080,000 1,920,000 1,840,000 900,000 650,000
  • Heater Btu Input @ 530 (F): 1,700,000 1,900,000 1,500,000 825,000 350,000 200,000
  • Max. Pipe Length 500: -
  • Duct Temp. Deg. (F): Not Applicable
  • CFM @ 0.700-In. SP: Not Applicable
  • BtuH Input: Not Applicable
  • Max. Pipe Length 300: -
  • CFM @ 530 Deg. (F): 9001010789453184106
  • CFM @ 1.40-In. SP: Not Applicable
  • SP @ 390 Deg. (F): 0.1750.1850.1820.1580.1130.095
  • Heater Btu Input @ 390 (F): 1,970,000 2,460,000 2,230,000 1,470,000 650,000 440,000
  • SP @ 270 Deg. (F): 0.1450.1700.1600.1590.1200.099
  • CFM @ 270 Deg. (F): 1010137013251270620450
  • CFM @ 390 Deg. (F): 98912401120740340220
  • Max. Pipe Length 400: -
  • CFM @ 1.000-In. SP: Not Applicable
  • CFM @ 0.000-In. SP: N/A
  • CFM @ 0.500-In. SP: N/A.
  • SP @ 530 Deg. (F): 0.1800.1800.1700.1350.0950.075
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Draft Inducer, In-line, Vent Pipe Dia. (In.) 9 to 18, Voltage 115, 5.4 Amps, 1/4 hp HP, Height (In.) 17 in, Width (In.) 14 3/4 in, Depth (In.) 10 in, 4-1/4 x 14-3/4 Cut Out Required, Provides Positive Draft for Smokepipe and Aids Proper Exhaust of Combustion Gas., Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance -, Replaces -, View Catalog Page For Selection Criteria, Not Applicable, N/A, N/A., Not Applicable, Not Applicable, 1010137013251270620450

Reviews of Tjernlund #IL