Skip to Main Content
customer-service Help
Tjernlund

Dryer Booster Duct Fan, 60Hz, 120VAC, 50W

Tjernlund Dryer Booster Duct Fan, 60Hz, 120VAC, 50W LB2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$336.06
  • Item: Dryer Booster Duct Fan
  • Voltage: 120V AC
  • Housing Dia.: 14 in
See full product details
This item ships free.
Total: $336.06

Tjernlund #LB2 Specifications

  • Item: Dryer Booster Duct Fan
  • Voltage: 120V AC
  • Housing Dia.: 14 in
  • Housing Height: 10 1/2 in
  • Duct Dia.: 4 in
  • Max. Amps: 0.53 A
  • Inlet Dia.: 4 in
  • Includes: LED Status Panel
  • Wheel Type: Material Handling
  • CFM @ 0.400-In. SP: 120
  • Motor RPM: 1,600 RPM
  • Hz: 60
  • CFM @ 1.000-In. SP: 87
  • CFM @ 0.800-In. SP: 105
  • CFM @ 0.200-In. SP: 140
  • Watts: 50 W
  • CFM @ 0.600-In. SP: 114
  • CFM @ 0.000-In. SP: 160 cfm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dryer Booster Duct Fan, Voltage 120V AC, Housing Dia. 14 in, Housing Height 10 1/2 in, Duct Dia. 4 in, Inlet Dia. 4 in, 60 Hz, Max. Amps 0.53 A, 50 W Watts, Motor RPM 1,600 RPM, CFM @ 0.000-In. SP 160 cfm, CFM @ 0.200-In. SP 140, CFM @ 0.400-In. SP 120, CFM @ 0.600-In. SP 114, CFM @ 0.800-In. SP 105, CFM @ 1.000-In. SP 87, Wheel Type Material Handling, Includes LED Status Panel

Reviews of Tjernlund #LB2