Tjernlund

Fan Speed Control, 115V, 8A

Tjernlund Fan Speed Control, 115V, 8A COP2
Hover or click to zoom Tap to zoom
  • Item: Fan Speed Control
  • Max. Amps: 8
  • Voltage: 115
  • Depth (In.): 5 1/2 in
  • Max. Depth (In.): 5 1/2 in
  • Type: VFD
  • Agency Compliance: UL
  • Includes: Pressure Transducer
See full product details
$865.00

Subtotal: $865.00

Tjernlund #COP2 Specifications

  • Item: Fan Speed Control
  • Max. Amps: 8
  • Voltage: 115
  • Depth (In.): 5 1/2 in
  • Max. Depth (In.): 5 1/2 in
  • Type: VFD
  • Agency Compliance: UL
  • Includes: Pressure Transducer
  • For Use With: Series Exhaust Fans
  • Width (In.): 11 in
  • Height (In.): 11 1/2 in
  • Product Type: Fan Speed Control
  • Country of Origin (subject to change): United States

Description

Fan Speed Control, VFD, Voltage 115V, Max. Amps 8 A, Height (In.) 11 1/2 in, Width (In.) 11 in, Depth (In.) 5 1/2 in, For Use With Series Exhaust Fans, UL, Includes Pressure Transducer, 5 1/2 in

Reviews of Tjernlund #COP2

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.