Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Gas Heater Vent System, 120, Aluminized Steel, 8 H.
  • Zoro #: G0259001
  • Mfr #: GPAK1
$388.99
  • Depth (In.): 7
  • Watts: 95
  • CFM @ 0.700-In. SP: 95
See full product details
This item ships free.

Tjernlund #GPAK1 Specifications

  • Zoro #: G0259001
  • Mfr #: GPAK1
Depth (In.): 7 Watts: 95
CFM @ 0.700-In. SP: 95 Replaces: Mfr. No. GPAK-1T, GPAK-1TR
Inlet and Outlet Dia. (In.): 4" CFM @ 1.000-In. SP: 12
Construction Material: Aluminized Steel CFM @ 0.500-In. SP: 115
Height (In.): 8" BtuH Input: 150,000
Type: Side Wall Vent Pipe Dia. (In.): 4
Cut Out Required: 8" Fits Brand: Tjernlund
Agency Compliance: ETL Includes: Vent Hood and Draft Control
Application: Furnace Max. Pipe Length 300: 100
Voltage: 120V Max. Pipe Length 400: 100
Item: Gas Heater Vent System CFM @ 0.000-In. SP: 158
Width (In.): 10-1/4 Amps: 1.26
For Use With Mfr. Model Number: GPAK-1T, GPAK-1TR Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

While you're shopping our induced draft blowers, don't forget to check out our selection of belt drive blowers and blower and fan accessories. Tjernlund Gas Heater Vent System include characteristics like: Voltage: 120, Includes: Vent Hood and Draft Control, Fits Brand: Tjernlund.

Reviews of Tjernlund #GPAK1