Skip to Main Content
customer-service Help
Tjernlund

High Temp Side Wall Vent Hood, 3 In

Tjernlund High Temp Side Wall Vent Hood, 3 In VH1-3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$81.86
  • Item: Vent Hood
  • Cap Height (In.): 5 1/4 in
  • Cap Width (In.): 5 3/4 in
See full product details
This item ships free.
Total: $81.86

Tjernlund #VH1-3 Specifications

  • Item: Vent Hood
  • Cap Height (In.): 5 1/4 in
  • Cap Width (In.): 5 3/4 in
  • Material: 5052 Aluminum
  • Finish: Flat
  • Inlet Diameter: 3"
  • Overall Length: 15-1/4"
  • Fits Duct Size (In.): 3 in
  • Flange Size (In.): 10" x 7-3/4"
  • For Use With: 3 in Side Wall Vents
  • Includes: Heat Shield, Screws
  • Rough-In Dimensions: 6-3/4 x 6-3/4 in
  • Connection Type: Screw
  • Features: Heavy Duty
  • Dimension C (In.): 8 1/4 in
  • Dimension D (In.): 10 in
  • Dimension A (In.): 3 in
  • Construction Material: 5052 Aluminum
  • Dimension E (In.): 10 in
  • Dimension B (In.): 6 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High Temperature Vent Hood, Fits Duct Size (In.) 3 in, Flange Size (In.) 10 x 7-3/4, Cap Height (In.) 5 1/4 in, Cap Width (In.) 5 3/4 in, Construction Material 5052 Aluminum, Flat Finish, For Use With 3 in Side Wall Vents, Rough-In Dimensions 6-3/4 x 6-3/4 in, Includes Mounting Hardware and Instructions

Reviews of Tjernlund #VH1-3