Tjernlund Products
Hood, Vent, 4 In
- Zoro #: G1120813
- Mfr #: VH1-4
Hover or click to zoom Tap to zoom
Key Features
- Item: Vent Hood
- Cap Height (In.): 7-3/8"
- Cap Width (In.): 11"
- Material: 5052 Aluminum
- Inlet Diameter: 4"
- Overall Length: 20"
- Fits Duct Size (In.): 4 in
- Flange Size (In.): 13" x 11"
$155.12
Subtotal: $155.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tjernlund Products #VH1-4 Specifications
- Zoro #: G1120813
- Mfr #: VH1-4
- UPC #: 080956251008
- Item: Vent Hood
- Cap Height (In.): 7-3/8"
- Cap Width (In.): 11"
- Material: 5052 Aluminum
- Inlet Diameter: 4"
- Overall Length: 20"
- Fits Duct Size (In.): 4 in
- Flange Size (In.): 13" x 11"
- For Use With: Horizontal Vent Terminations for Gas Fired Equipment
- Includes: Heat Shield, Screws
- Rough-In Dimensions: 8"
- Connection Type: Screw
- Features: Heavy Duty
- Dimension A (In.): 4 in
- Dimension C (In.): 7 1/8 in
- Dimension D (In.): 9 in
- Dimension E (In.): 8 7/8 in
- Construction Material: Aluminum Alloy
- Dimension B (In.): 7 1/2 in
- Country of Origin (subject to change): United States
Description
High Temperature Vent Hood, Fits Duct Size (In.) 4 in, Flange Size (In.) 9 x 9, Construction Material Aluminum Alloy, For Use With Horizontal Vent Terminations for Gas Fired Equipment, Includes Heat Shield which Provides a Clearance from Combustible Material Contained in Walls
Reviews of Tjernlund Products #VH1-4
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TJERNLUND PRODUCTS High Temp Side Wall Vent Hood, 3 In VH1-3
- TJERNLUND PRODUCTS Vent Hood, High Temp, 10 In VH!-10
- TJERNLUND PRODUCTS Vent Hood, High Temp, 8 In VH1-8
- TJERNLUND PRODUCTS Vent Hood, High Temp, 6 In VH1-6
- FIROMATIC V-2-S 1-1/4" Slip On Vent Cap V-2-S
- US DUCT US Duct Clamp Together End Cap, 5" Diameter, 304 Stianless Steel, 18 Gauge REC05.S18
- IMPERIAL MFG Galvanized Steel Chimney Rain Cap GV2039
- LAMBRO Lambro 116 Roof Cap, Aluminum, For Up to 7 in Round Ducts 116
- SHELTER SHELTER SCADJ-S Adjustable Chimney Cap, 19-1/4 x 9-1/4 x 19-1/4 in Fits Duct, Steel SCADJ-S
- INTEGRA MILTEX Homesaver 10355 12 Inch HomeSaver Pro Stainless Steel Round Chimney Cap 3/4 Inch Mesh 10355
- IMPERIAL MFG Roof Rain Cap Galv 4"30G GV0587
- Tjernlund Products Vent Caps