Skip to Main Content
customer-service Help
Tjernlund

Induced Draft Blower, 115, Aluminized Steel Fan, 14 3/4 in H.

Tjernlund Induced Draft Blower,  115,  Aluminized Steel Fan,  14 3/4 in H. HS4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$948.00
  • Inlet and Outlet Dia. (In.): 8
  • Item: Induced Draft Blower
  • Type: High Temperature
See full product details
This item ships free.
Total: $948.00

Tjernlund #HS4 Specifications

  • Inlet and Outlet Dia. (In.): 8
  • Item: Induced Draft Blower
  • Type: High Temperature
  • Voltage: 115
  • Depth (In.): 13 in
  • HP: 1/3 hp
  • Construction Material: Aluminized Steel Fan
  • Amps: 5.8
  • Includes: Interlock and Mounting Hardware, Power Vent Fan
  • Height (In.): 14 3/4 in
  • Vent Pipe Dia. (In.): 8
  • Width (In.): 15 1/4 in
  • Application: Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters
  • Watts: 700 W
  • CFM @ 1.000-In. SP: 62 5
  • CFM @ 1.40-In. SP: 400
  • Max. Pipe Length 300: 100
  • CFM @ 0.000-In. SP: 900
  • BtuH Input: 1,100,000
  • CFM @ 0.700-In. SP: 750
  • Max. Pipe Length 400: 100
  • CFM @ 0.500-In. SP: 775
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Induced Draft Blower, High Temperature, Vent Pipe Dia. (In.) 8, Inlet and Outlet Dia. (In.) 8, Voltage 115, 5.8 Amps, 700 W Watts, 1/3 hp HP, Height (In.) 14 3/4 in, Width (In.) 15 1/4 in, Depth (In.) 13 in, Used for Side Wall Venting Commercial Natural Gas or LP Fired Equipment Including Boilers, Water Heaters and Unit Heaters, Construction Material Aluminized Steel Fan, Includes Interlock and Mounting Hardware, Power Vent Fan, 1,100,000, 900, 775, 750, 62 5, 400, 100, 100

Reviews of Tjernlund #HS4