Tjernlund Products
Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H.
Mfr # RT1500
Zoro # G0316172
Free Shipping & Returns
$1,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 11-15/16"
- Type Rooftop
- Voltage 120v
- Depth (In.) 18 1/2 in
- HP 1/2 hp
Explore More Products
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel HS1
- TJERNLUND PRODUCTS Draft Inducer, 115V, Aluminized Steel, 14 1/2 in H. I
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel IL
- TJERNLUND PRODUCTS Induced Draft Blower, 115V, Sintered Iron, 9 1/4 in H. HS2
- TJERNLUND PRODUCTS Gas Heater Vent System, 120, Aluminized Steel, 8 in H. GPAK1
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel D-3
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. RT1500H
- TJERNLUND PRODUCTS Rooftop Stand, Galvanized Steel, 19 3/4 in W.x RTS12
- TJERNLUND PRODUCTS Mounting Kit, Galvanized Steel, 17 1/4 in W.x RTS8
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. 66401
- ARMSTRONG 20054001 Inducer Blower Fpa 20054001
- Tjernlund Products Induced Draft Blowers