KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inducer, Rooftop, Solid Fuel, 12 In, 120 V

TJERNLUND| Zoro #: G1112982| Mfr #: RT1500H

$1417.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Includes: Wall-Mount Speed Control
Depth (In.): 18.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112982 Mfr #: RT1500H
Voltage: 120Includes: Wall-Mount Speed Control
Depth (In.): 18.5Width (In.): 18.5
Remarks: View Catalog Page for Selection CriteriaConstruction Material: Coated Galvanized Steel
Amps: 5.8HP: 1/2
CFM @ 0.000-In. SP: 1700Type: Rooftop
Item: Draft InducerApplication: Provides Additional Draft for Solid Fuel Heating Appliances
Inlet and Outlet Dia. (In.): 12Height (In.): 24
Agency Compliance: ETLCountry of Origin (subject to change): United States

Description

Draft Inducer, Rooftop, Voltage 120, 5.0 Amps, 1/2 HP, Provides Additional Draft for Solid Fuel Heating Appliances, Construction Material Coated Galvanized Steel, Agency Compliance ETL, View Catalog Page for Selection Criteria, Includes Wall-Mount Speed Control

Reviews