Inducer, Rooftop, Solid Fuel, 8 In, 120 V

TJERNLUND| Zoro #: G2248023| Mfr #: RT750H

$859.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Remarks: View Catalog Page for Selection Criteria
Height (In.): 18
CFM @ 0.000-In. SP: 800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248023 Mfr #: RT750H
Remarks: View Catalog Page for Selection CriteriaHeight (In.): 18
CFM @ 0.000-In. SP: 800Agency Compliance: ETL
Includes: Wall-Mount Speed ControlDepth (In.): 16
Voltage: 120Width (In.): 16
Application: Provides Additional Draft for Solid Fuel Heating AppliancesConstruction Material: Coated Galvanized Steel
HP: 1/12Type: Rooftop
Item: Draft InducerAmps: 1.2
Inlet and Outlet Dia. (In.): 8Country of Origin (subject to change): United States

Description

Draft Inducer, Rooftop, Voltage 120, 1.5 Amps, 1/8 HP, Provides Additional Draft for Solid Fuel Heating Appliances, Construction Material Coated Galvanized Steel, Agency Compliance ETL, View Catalog Page for Selection Criteria, Includes Wall-Mount Speed Control

Reviews