Tjernlund Motor 950-1020
Hover or click to zoom Tap to zoom
Key Features
  • Voltage: 115VAC
  • For Use With: Mfr. Model Number: PAI-3, HSJ
  • Phase: 1
  • Item: MOTOR
  • For Use With Grainger Item Number: 4KA72
  • Fits Brand: Tjernlund
  • For Use With Mfr. Model Number: HSJ
  • Product Type: Motor
See full product details
$158.70

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tjernlund #950-1020 Specifications

  • Voltage: 115VAC
  • For Use With: Mfr. Model Number: PAI-3, HSJ
  • Phase: 1
  • Item: MOTOR
  • For Use With Grainger Item Number: 4KA72
  • Fits Brand: Tjernlund
  • For Use With Mfr. Model Number: HSJ
  • Product Type: Motor
  • Country of Origin (subject to change): United States

Description

Motor, For Use With Grainger Item Number 4KA72, For Use With Mfr. Model Number HSJ, Fits Brand Tjernlund

Restrictions and Compliance

Reviews of Tjernlund #950-1020

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.