Tjernlund Products

Power Venter, 115, Galvanized and Stainless Steel, 14 3/4 in H.

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Inlet and Outlet Dia. (In.): 6
  • Item: Power Venter
  • Type: Side Wall
  • Voltage: 115
  • Depth (In.): 27 1/2 in
  • Cut Out Required: 8 in
  • Construction Material: Galvanized and Stainless Steel
  • Amps: 2.5
See full product details
$1,224.20

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Tjernlund Products #SS1 Specifications

  • Inlet and Outlet Dia. (In.): 6
  • Item: Power Venter
  • Type: Side Wall
  • Voltage: 115
  • Depth (In.): 27 1/2 in
  • Cut Out Required: 8 in
  • Construction Material: Galvanized and Stainless Steel
  • Amps: 2.5
  • Includes: Interlock and Mounting Hardware, Power Vent System
  • Height (In.): 14 3/4 in
  • Vent Pipe Dia. (In.): 6
  • Agency Compliance: ETL
  • Width (In.): 13 3/4 in
  • Application: Oil Fired Heater Venting
  • Watts: 212 W
  • BtuH Input: 220,000
  • Max. Pipe Length 500: 50
  • Standards: ETL Listed
  • Overall Height: 14 3/4 in
  • Overall Width: 13 3/4 in
  • Current: 2.8 A
  • Includes Mounting Hardware: Yes
  • Maximum Vent Pipe Diameter: 6 in
  • Housing Material Finish: Galvanized
  • Cutout Size: 8 in H x 8 3/8 in W
  • Maximum Heater BTU Input for Oil Appliance: 220,000 BtuH
  • Inlet Diameter: 6 in
  • Blower Type: Sidewall Power Venter
  • Overall HxWxD: 14 3/4 in x 13 3/4 in x 27 3/8 in
  • For Appliance Type: Boilers, Furnaces, Water Heaters
  • Housing Material: Stainless Steel
  • Maximum Heater BTU Input for Gas Appliance: 160,000 BtuH
  • Outlet Height: Not Applicable
  • For Pipe Diameter: 6 in
  • Maximum Heat Input: 220,000 BtuH
  • Includes Motor: Yes
  • Nominal Voltage: 115V AC
  • Outlet Diameter: 6 in
  • Outlet Shape: Round
  • Power Consumption: 212 W
  • Maximum Motor Horsepower: 1/10 hp
  • Nameplate Voltage: 115V AC
  • For Fuel Type: LP, Natural Gas, Oil
  • Outlet Width: Not Applicable
  • Overall Depth: 27 3/8 in
  • Country of Origin (subject to change): United States

Description

Power Venter, Application Oil Heating, For Fuel Type LP, Natural Gas, Oil, For Appliance Type Boilers, Furnaces, Water Heaters, Maximum Vent Pipe Diameter 6 in, Maximum Heater BTU Input for Gas Appliance 160,000 BtuH, Maximum Heater BTU Input for Oil Appliance 220,000 BtuH, Inlet Diameter 6 in, Outlet Diameter 6 in, Nameplate Voltage 115V AC, Current 2.8 A

Reviews of Tjernlund Products #SS1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.