Skip to Main Content
customer-service Help
Tjernlund

Power Venter, 115V, Aluminized Steel, 8 in H.

Tjernlund Power Venter,  115V,  Aluminized Steel,  8 in H. GPAKJ
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$435.59
  • Inlet and Outlet Dia. (In.): 4"
  • Item: Power Venter
  • Type: Side Wall
See full product details
This item ships free.
Total: $435.59

Tjernlund #GPAKJ Specifications

  • Inlet and Outlet Dia. (In.): 4"
  • Item: Power Venter
  • Type: Side Wall
  • Voltage: 115V
  • Depth (In.): 7 in
  • Cut Out Required: 8 in
  • Construction Material: Aluminized Steel
  • Amps: 1.26A
  • Includes: Vent Hood and Draft Control
  • Height (In.): 8 in
  • Vent Pipe Dia. (In.): 4"
  • For Use With Mfr. Model Number: GPAK-JT
  • Fits Brand: Tjernlund
  • Replaces: Mfr. No. 950-1020
  • Agency Compliance: ETL
  • Width (In.): 10 1/4 in
  • Application: Furnace
  • Watts: 95 W
  • RPM: 3000
  • Class: 1
  • Max. Pipe Length 300: 100
  • CFM @ 1.000-In. SP: 10
  • Max. Pipe Length 400: 60
  • CFM @ 0.000-In. SP: 110
  • CFM @ 0.500-In. SP: 85
  • CFM @ 0.700-In. SP: 67
  • BtuH Input: 100,000
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gas Heater Vent System, Side Wall, Vent Pipe Dia. (In.) 4, Inlet and Outlet Dia. (In.) 4, Voltage 120, 1.26 Amps, 95 W Watts, Height (In.) 8 in, Width (In.) 10 1/4 in, Depth (In.) 7 in, 8 in Cut Out Required, Furnace, Construction Material Aluminized Steel, Agency Compliance ETL, Replaces Mfr. No. GPAK-JT, Includes Vent Hood and Draft Control, Fits Brand Tjernlund, For Use With Mfr. Model Number GPAK-JT, 100,000, 110, 85, 67, 10, 100, 60

Reviews of Tjernlund #GPAKJ