Tjernlund
Radon Fan, First Duct Dia 3In., 120V
- Zoro #: G5558445
- Mfr #: RMS160
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $374.08
Tjernlund #RMS160 Specifications
- Zoro #: G5558445
- Mfr #: RMS160
- Item: Radon Fan
- Fits Duct Dia.: 3 in
- Max. Static Pressure: 2.1 in
- Voltage: 120 V
- Inlet and Outlet Dia.: 3 1/2 in
- Max. Amps: 0.8 A
- CFM @ 0.750-In. SP: 110 cfm
- Standards: ETL
- Max. Wattage: 50
- Depth: 14 in
- Includes: Aluminum Variable Exhaust Hood
- Manufacturers Warranty Length: 10 yr
- CFM @ 1.500-In. SP: 60
- CFM @ 0.000-In. SP: 160 cfm
- Maximum Inlet Temp.: 140 Degrees F
- CFM @ 1.000-In. SP: 90
- Length: 11 1/8 in
- Height: 14 1/8 in
- Flange Width: 5 3/8 in
- Hz: 60
- Housing Material: Steel
- CFM @ 0.500-In. SP: 120 cfm
- Mounting Position: Vertical or Horizontal
- Housing Dia.: 14 1/8 in
- Length (Straight Wireway): 11 1/8 in
- Exhaust Airflow @ 0.000 in SP: 160 cfm
- Nameplate Voltage: 120 V AC
- Exhaust Airflow @ 0.500 in SP: 120 cfm
- Inlet/Outlet Diameter: 3 1/2 in
- Maximum Static Pressure: 2.1 in wg
- Maximum Wattage: 50
- Mounting Orientation: Vertical or Horizontal
- Exhaust Airflow @ 0.750 in SP: 110 cfm
- Maximum Inlet Temperature: 140 Degrees F
- Exhaust Airflow @ 1.500 in SP: 60 cfm
- Overall Width: 11 1/8 in
- Duct Diameter: 3 in
- Exhaust Airflow @ 1.000 in SP: 90 cfm
- Manufacturer Warranty Length: 10 yr
- Frequency: 60 Hz
- Full Load Current: 0.8 A
- Overall Height: 14 1/8 in
- Overall Depth: 14 in
- Country of Origin (subject to change): United States
Description
Radon Fan, Fits Duct Dia. 3 in, Max. Static Pressure 2.1 in, Voltage 120 V, Inlet and Outlet Dia. 3 1/2 in, CFM @ 0.000-In. SP 160 cfm, CFM @ 0.500-In. SP 120 cfm, CFM @ 0.750-In. SP 110 cfm, CFM @ 1.000-In. SP 90, CFM @ 1.500-In. SP 60, Maximum Inlet Temp. 140 Degrees F, Hz 60, Max. Amps 0.8 A, Max. Wattage 50, Housing Dia. 14 1/8 in, Length 11 1/8 in, Height 14 1/8 in, Depth 14 in, Flange Width 5 3/8 in, Housing Material Galvanized Steel, Mounting Position Vertical or Horizontal
Reviews of Tjernlund #RMS160
Explore more
- Tjernlund Metal Inline 4" Duct Fan 200 CFM M-4
- Tjernlund Metal Inline 6" Duct Fan 460 CFM M-6
- Dayton Heavy Duty Fan, 8115 cfm, 115/208-230V 7M884
- Dayton Med Duty Fan, 28,545 cfm, 208-230/460V 7M847
- Dayton Heavy Duty Fan, 11,901 cfm, 115/208-230V 7M893
- Dayton Heavy Duty Fan, 40,778 cfm, 208-230/460V 7AR78
- Hessaire Agricultural Exhaust Fan, 48", Belt 48X750
- Dayton Med Duty Fan, 22,322 cfm, 208-230/460V 7M829
- Dayton Med Duty Fan, 19,480 cfm, 208-230/460V 7M828
- Dayton Exhaust Fan, 54 In, Less Drive Package 1AHA6
- Dayton Heavy Duty Fan, 50,124 cfm, 208-230/460V 7M8G4
- Tjernlund Belt Driven Exhaust Fans