Switch, Fan Proving

TJERNLUND| Zoro #: G0473155| Mfr #: PS1505

$56.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: For Oil, Gas or Coal Fired Systems in Commercial and Industrial ApplicationsType: Flue Exhaust ProvingItem: Air Sensing Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473155 Mfr #: PS1505
Application: For Oil, Gas or Coal Fired Systems in Commercial and Industrial ApplicationsType: Flue Exhaust Proving
Item: Air Sensing SwitchElectrical Rating: 125 VA at 24 VAC, 300 VA Up to 277 VAC, 15 Amps Non-Inductive to 277 Volts AC
Function: Designed to Monitor the Fan Housing PressureCountry of Origin (subject to change): United States

Description

Fan Proving Switch, 125 VA @ 24 VAC, 300 VA Up to 277 VAC

Reviews