BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

TransferFan, Rm to Rm, 11-7/8L, 3-1/2W, 115V

TJERNLUND| Zoro #: G2158405| Mfr #: AS1P

$164.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60CFM @ 0.000-In. SP: 75Amps: 0.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158405 Mfr #: AS1P
Hz: 60CFM @ 0.000-In. SP: 75
Amps: 0.5Voltage: 120
Includes: Mounting hardware and Cut-out TemplatesGrille Material: Metal
Housing Width (In.): 3-1/2Housing Height (In.): 4-3/4
Item: Transfer FanMotor RPM: 1800
Discharge Height (In.): 3Type: Room to Room
Discharge Width (In.): 13-3/4Grille Length (In.): 15-7/8
Grille Color: WhiteHousing Length (In.): 11-7/8
Sones HVI: 1.42Housing Material: Metal
Grille Width (In.): 7-3/4Country of Origin (subject to change): United States

Description

Transfer Fan, Room to Room, Duct Dia. (In.) -, CFM @ 0.000-In. SP 75, CFM @ 0.100-In. SP -, CFM @ 0.300-In. SP -, Sones HVI 1.42, Voltage 120, 60 Hz, 0.5 Amps, Motor RPM 1800, Housing Dia. (In.) -, Housing Length (In.) 11-7/8, Housing Width (In.) 3-1/2, Housing Height (In.) 4-3/4, Housing Material Metal, Grille Length (In.) 15-7/8, Grille Width (In.) 7-3/4, Grille Material Metal, Grille Color White, Discharge Width (In.) 13-3/4, Discharge Height (In.) 3

Reviews