Tjernlund Products
TransferFan, Rm to Rm, 13-3/4L, 3-5/8W, 115V
Mfr # AS1
Zoro # G0794954
$180.99
12% off
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Room to Room
- CFM @ 0.000-In. SP 75 cfm
- Voltage 120 V AC
- Discharge Height (In.) 3 in
- Discharge Width (In.) 13 3/4 in
Explore More Products
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White ABF110L5W
- AERO PURE Aero Pure ABF110G15OR 110 CFM Quiet Energy Star Bathroom Fan - Oil Rubbed Bronze ABF110G15OR
- BROAN Fan, Bath/Kitchen, 8 In 503
- BROAN Fan, Wall, 8 3/8 In 509S
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White ABF110L6W
- LOMANCO Lomanco Galvanized Turbines GT-12 GT-12
- FANTECH Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM Rn2
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller ILG8G14-22ST
- AERO PURE Aero Pure ABF110G16W 110 CFM Quiet Energy Star Bathroom Fan - White ABF110G16W
- BROAN NAUTILUS Broan/nautilus 671 Bathroom Exhaust Fan 671
- DAYTON Bath Exhaust Fan, 6In, Galv Stl, 115 V 60RG38
- Tjernlund Products Residential Exhaust Fans