Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Vent Hood, High Temp, 6 In

  • Zoro #: G2573076
  • Mfr #: VH1-6

$113.58

Details
  • Cap Width (In.): 10
  • Construction Material: 5052 Aluminum
  • Dimension A (In.): 6
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tjernlund #VH1-6 Specifications

  • Zoro #: G2573076
  • Mfr #: VH1-6
Cap Width (In.): 10 Construction Material: 5052 Aluminum
Dimension A (In.): 6 Material: 5052 Aluminum
Rough-In Dimensions: 8-1/2 x 8-1/2 Fits Duct Size (In.): 6
Dimension C (In.): 7-7/8 Dimension B (In.): 8-1/2
Includes: Fasteners Dimension D (In.): 12
Dimension E (In.): 9-1/2 Item: High Temperature Vent Hood
Cap Height (In.): 12 For Use With: Mfr. No. HS2
Country of Origin (subject to change): United States

Description

Protect pipes and ventilation from the elements and debris with a vent cap or cover. Take a look at the features for Tjernlund High Temperature Vent Hood. Includes: Fasteners, Construction Material: 5052 Aluminum, Fits Duct Size In : 6.

Reviews of Tjernlund #VH1-6