Skip to Main Content
customer-service Help
Tjernlund

Vent Hood, High Temp, 8 In

Tjernlund Vent Hood, High Temp, 8 In VH1-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$285.74
  • Item: Vent Hood
  • Cap Height (In.): 18 3/8 in
  • Cap Width (In.): 20 in
See full product details
This item ships free.
Total: $285.74

Tjernlund #VH1-8 Specifications

  • Item: Vent Hood
  • Cap Height (In.): 18 3/8 in
  • Cap Width (In.): 20 in
  • Material: 5052 Aluminum
  • Inlet Diameter: 8"
  • Overall Length: 34-3/8"
  • Fits Duct Size (In.): 8 in
  • Flange Size (In.): 18-3/8" x 20"
  • For Use With: 4KA75
  • Includes: Anchors, Screws, Backing Plate
  • Rough-In Dimensions: 8-1/2"
  • Connection Type: Screw
  • Features: Heavy Duty
  • Dimension D (In.): 18 3/8 in
  • Dimension C (In.): 7 3/4 in
  • Dimension B (In.): 16 in
  • Construction Material: 5052 Aluminum
  • Dimension E (In.): 20 in
  • Dimension A (In.): 8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High Temperature Vent Hood, Fits Duct Size (In.) 8 in, Cap Height (In.) 18 3/8 in, Cap Width (In.) 20 in, Construction Material 5052 Aluminum, For Use With 4KA75, Rough-In Dimensions 8-1/2, Includes Fasteners

Reviews of Tjernlund #VH1-8