Tjernlund

Water Heater Interlock, Use With UC1

Tjernlund Water Heater Interlock, Use With UC1 WHKE
Hover or click to zoom Tap to zoom
  • Includes: 1/4 in Fitting and Tubing, Gas Pressure Switch, Limit Control and Thermocouple Junction Adapter
  • Capillary Length: 18 in
  • Item: Water Heater Interlock Control
  • For Use With: UC1 Interlock
  • Gas Type: Nat and LP
  • Mounting Position: Vertical
  • Gas Connection: 1/4 in
  • Country of Origin (subject to change): United States
See full product details
$130.42

Subtotal: $130.42

Tjernlund #WHKE Specifications

  • Includes: 1/4 in Fitting and Tubing, Gas Pressure Switch, Limit Control and Thermocouple Junction Adapter
  • Capillary Length: 18 in
  • Item: Water Heater Interlock Control
  • For Use With: UC1 Interlock
  • Gas Type: Nat and LP
  • Mounting Position: Vertical
  • Gas Connection: 1/4 in
  • Country of Origin (subject to change): United States

Description

Water Heater Interlock Control, Gas Type Nat and LP, Gas Connection 1/4 in, Capillary Length 18 in, Mounting Position Vertical, For Use With UC1 Interlock, Includes 1/4 in Fitting and Tubing, Gas Pressure Switch, Limit Control and Thermocouple Junction Adapter

Reviews of Tjernlund #WHKE

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.