Tk Products

Interior Paint, Buff, 1 gal (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Item: Interior Paint
  • For Use On Surface Material: High Traffic Areas
  • Paint Color Family: Beiges
  • Color: Buff
  • Size: 1 gal
  • Product Type: Paint
See full product details
This Product is Discontinued
Shop for all Interior Paints
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Size 1 gal

Details

Item Interior Paint
For Use On Surface Material High Traffic Areas
Paint Color Family Beiges
Color Buff
Product Type Paint

Description

Paint

    Restrictions and Compliance

    • WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

    Reviews of Tk Products #TK 399-07 C-10