Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Yellow Isocyanate, Polyol Insulating Spray Foam Sealant Kit

  • Zoro #: G4703767
  • Mfr #: 2PEZ01

$627.68

Details
  • Application: Roof Repairing and Sealing Roof Perimeters, Electrical, Mechanical and Plumbing Penetrations, Create Air to Tight Seal, Fill Large Voids
  • Sealant Properties: Airtight, Can Fill Large Voids, Portable, Can Get To Hard To Reach Spots
  • For Use On: Wall Cavities, Attics, Crawl Spaces, Metal Buildings and Garages
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Todol #2PEZ01 Specifications

  • Zoro #: G4703767
  • Mfr #: 2PEZ01
Application: Roof Repairing and Sealing Roof Perimeters, Electrical, Mechanical and Plumbing Penetrations, Create Air to Tight Seal, Fill Large Voids Sealant Properties: Airtight, Can Fill Large Voids, Portable, Can Get To Hard To Reach Spots
For Use On: Wall Cavities, Attics, Crawl Spaces, Metal Buildings and Garages Color: Yellow
For Use With: Nozzle Item: Insulating Spray Foam Sealant Kit
Full Cure: 1 hr. Adhesive Grouping: Foam Sealant
Sealant Base: Isocyanate, Polyol Series: EZ FLO
Begins to Harden: 30 to 60 sec. Country of Origin (subject to change): United States

Description

There is a wide variety of caulks designed for use with different materials: silicone caulk, concrete caulk, exterior caulk, roof sealant, window sealant and more. Todol Insulating Spray Foam Sealant Kit include characteristics like: Color: Yellow, Application: Multipurpose.

Restrictions and Compliance

Hazardous material

Reviews of Todol #2PEZ01