Togi
Voltage Transformer, 100/110V AC, 200/220V AC
Mfr # TRH500-21N
Zoro # G408668939
product price: $364.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 200/220V AC
- Output Voltage - Transformer 100/110V AC
- VA Rating - Transformer 500VA
- Power 500 VA
- Primary Voltage 200 V-AC, 220 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Togi
- MFR # TRH500-21N
- Zoro # G408668939
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 200/220V AC |
Output Voltage - Transformer | 100/110V AC |
VA Rating - Transformer | 500VA |
Power | 500 VA |
Primary Voltage | 200 V-AC, 220 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 100 PK (MDD1.25-250-100)
- OPTIFUSE Fuse Tap Mini Blade LowPro, 32V 10A (ANS-W-10A-18R)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- SQUARE D Miniature Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2 AWG, 115 A, 600 V AC/DC, Black (9080LBA361101)
- TOGI 300Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH300-21N)
- RHEEM Transformer, 24V, 120/208/230V (46-25107-04)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/240/480V AC (31EJ37)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T200D1)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279744S)
- DAYTON Control Transformer, 200 VA, 80°C, 12/24V AC, 120V AC (31EH97)
- ALLANSON 2721-631A Transformer For (2721-631A)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF100D1)