Tolco

3.5 lb. capacity Handheld Spreader

Tolco 3.5 lb. capacity Handheld Spreader 250105
Hover or click to zoom Tap to zoom
  • Item: Shaker Spreader
  • Capacity: 3.5 lb
  • Spread Width: 1 to 4 ft
  • Drop Type: Regulated Drop
  • For Use With: All Granular Materials
  • Hopper Material: Polypropylene
  • Handle: Integrated
  • Type: Handheld
See full product details
$21.56
Orders over $75 ship free.

Subtotal: $21.56

Tolco #250105 Specifications

  • Item: Shaker Spreader
  • Capacity: 3.5 lb
  • Spread Width: 1 to 4 ft
  • Drop Type: Regulated Drop
  • For Use With: All Granular Materials
  • Hopper Material: Polypropylene
  • Handle: Integrated
  • Type: Handheld
  • Capacity Range (Lb.): Small
  • Product Type: Handheld Broadcast Spreader
  • Country of Origin (subject to change): United States

Description

Handheld Broadcast Spreader, Capacity 3.5 lb, Drop Type Regulated Drop, For Use With All Granular Materials, Spread Width 1 to 4 ft, Handle Integrated, Hopper Material Polypropylene

Reviews of Tolco #250105