KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chemical Mixing Dispenser, Bottles

TOLCO| Zoro #: G1945526| Mfr #: 200309T

$2.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fills: Bottles
Includes: 28mm Quart Adaptor
Item: Chemical Mixing Dispenser
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945526 Mfr #: 200309T
Fills: BottlesIncludes: 28mm Quart Adaptor
Item: Chemical Mixing DispenserNumber of Chemicals Dispensed: 1
Features: Manual Squeeze and Pour, Dispenses Up to 3 oz. (90ml)Country of Origin (subject to change): Taiwan, Province of China

Description

Chemical Mixing Dispenser, Number of Chemicals Dispensed 1, Fills Bottles, Features Manual Squeeze and Pour, Dispenses Up to 3 oz. (90ml), Includes 28mm Quart Adaptor

Reviews