Tolco
Fast Clamp Sway Brace, Size 6 x 1 In.
- Mfr # 1000
- Zoro # G6922212
$36.34
14% off
$30.99
/ea
Subtotal: $30.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Width 7 11/32 in
- Finish Plain
- Length 3 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. 991
- TOLCO Cross Bolt Spacer, Size 6 In. 1 CBS
- TOLCO Cable Sway Brace, 1/4 x 1/2 In. 990
- TOLCO Sway Brace Pipe Clamp, Size 3 In. 4 B
- TOLCO Sway Brace Attachment, Size 6 x 1-1/4 In. 1001
- TOLCO Sway Brace Pipe Clamp, Size 8 In. 4 A
- TOLCO Retaining Strap, Size 1/2 In. 69
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. 907
- TOLCO Sway Brace Attachment, Size 6 x 2 In. 2002
- FLEX-STRUT Rigid Conduit Clamp, Size 1" FS-1100A-1 E/G
- L.H. DOTTIE L.H. Dottie 1/2'' Two Hole Pipe Strap, 250PK HW401
- Tolco Conduit Clamps & Hangers