Mouse Trap, 3 In. L, 1-3/4 In. W

TOMCAT| Zoro #: G1650257| Mfr #: 33501

$3.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1650257 Mfr #: 33501
Overall Width: 1-3/4"Trap Style: Snap
Overall Length: 3"Overall Height: 1-3/4"
Weight: 0.05 lb.Material: PLASTIC
Disposable: NoItem: Mouse Trap
Used For: Mice and RodentsCapacity: (1) Mouse
Country of Origin (subject to change): United States

Product Description

Mouse Trap, Disposable No, Used For Mice and Rodents, Trap Style Snap, Overall Length 3 In., Overall Width 1-3/4 In., Overall Height 1-3/4 In., Material Plastic, Capacity (1) Mouse, Weight 0.05 lb.

Product Reviews

Save 15%. Sign up for Z-mail.