Toolmate
Retractable Tool Tether, 42" L, 2-1/4" W
Mfr # 0KB6-3FAA2
Zoro # G3036593
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42 in
- For Use With Tools and Tape Measure
- Max. Working Load 1 lb
- Material Stainless Steel
- Color Black, Blue
Explore More Products
- TOOLMATE Tool Tether, 36"L, 10 lb Max. Working Load 0KB6-3CB82
- TOOLMATE Universal Electronic Attachment, Blk, PK5 0KP9-00D02
- TOOLMATE Retractable Tool Tether and Anchor Mount 0KB6-9BA03
- TOOLMATE Electronic Retractable Tether, 36"L, Black 0KP1-3A332
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 0KB6-6BB42
- TOOLMATE Carabiner Retractable Tool Tether, 42" L 0KB6-3FA72
- TOOLMATE Tool Tether, 60" L x 2-15/64" W 0KB6-1A32
- TOOLMATE Tool Tether and Smartphone Pouch, 42" L 0KB6-AFAL3
- TOOLMATE Smartphone Pouch, 8" L, 4" W, Polyester 0KB6-A0BL2
- MILWAUKEE TOOL 5 pc. 5 lb. D-Ring Web Attachment 48-22-8871
- HEXARMOR Apron Strap APS-L (9)
- Toolmate Tool Lanyards & Tethering