Toolmex Corp.
HSS Import Jewelers Saw, 3" DIA x .014" Face x 1" Hole x 230 Teeth
- Zoro #: G104906618
- Mfr #: 5-746-515
Hover or click to zoom Tap to zoom
Help us improve our
product images
$42.11
Subtotal: $42.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Toolmex Corp. #5-746-515 Specifications
- Zoro #: G104906618
- Mfr #: 5-746-515
- Country of Origin (subject to change): Poland
Description
High speed steel tmx jewelers saw. hss tmx jewelers saw, 3" diameter x .014" face width x 1" hole size x 230 teeth. designed for cutting thin wire or tubing as well as very thin light duty slotting
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Toolmex Corp. #5-746-515
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOOLMEX CORP. HSS Import Jewelers Saw, 4" DIA x .032" Face x 1/2" Hole x 220 Teeth 5-746-610
- TOOLMEX CORP. HSS Import Jewelers Saw, 2.1/2" DIA x .032" Face x 1/2" Hole x 140 Teeth 5-746-325
- TOOLMEX CORP. HSS Import Jewelers Saw, 4" DIA x .025" Face x 1" Hole x 310 Teeth 5-746-730
- TOOLMEX CORP. HSS Import Jewelers Saw, 2" DIA x .025" Face x 1/2" Hole x 152 Teeth 5-746-240
- TOOLMEX CORP. HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 4" DIA x 5/64" Face x 1" Hole 5-748-294
- TOOLMEX CORP. HSS Import Jewelers Saw, 1-1/2" DIA x .032" Face x 1/2" Hole x 110 Teeth 5-746-150
- RICHELIEU HARDWARE 10-inch (254 mm) Carbide Tooth Circular Table and Miter Saw Blade 414341
- DIABLO 10" Circular Saw Blade D1030X
- EXACT PIPE TOOL Cermet 140 5-1/2" Blade For Steel, Stainless, Copper & Plastics 7010496
- MILWAUKEE TOOL 12" 60T Combination Circular Saw Blade 48-40-1222
- FREUD Conical Scoring, 125mm LI25M31FB3
- Toolmex Corp. Circular Saw Blades