Toolmex Corp.

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 3" DIA x 9/64" Face x 1" Hole

Toolmex Corp. HSS Import Metal Slitting Saw Plain Teeth,  Side Chip Clear,  3" DIA x 9/64" Face x 1" Hole 5-748-266
Hover or click to zoom Tap to zoom
$109.01
  • Country of Origin (subject to change): Poland
See full product details
This item ships free.

Total: $109.01

Toolmex Corp. #5-748-266 Specifications

  • Country of Origin (subject to change): Poland

Description

High speed steel tmx metal slitting saw plain teeth with side chip clearance. hss tmx metal slitting saw plain teeth with side chip clearance, 3" diameter x 9/64" face width x 1" hole size 32t. side chip clearance provides greater chip room, more accurate cuts and improved surface finish

Restrictions and Compliance

Reviews of Toolmex Corp. #5-748-266