Toolmex Corp.
HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 4" DIA x 1/4" Face x 1" Hole
- Zoro #: G104949233
- Mfr #: 5-748-330
Hover or click to zoom Tap to zoom
$165.95
Subtotal: $165.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Toolmex Corp.
- MFR #5-748-330
- Zoro #G104949233
- Country of OriginPoland
- Category Circular Saw Blades
Description
High speed steel tmx metal slitting saw plain teeth with side chip clearance. hss tmx metal slitting saw plain teeth with side chip clearance, 4" diameter x 1/4" face width x 1" hole size 36t. side chip clearance provides greater chip room, more accurate cuts and improved surface finish
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Toolmex Corp. #5-748-330
Explore more
- TOOLMEX CORP. HSS Import Jewelers Saw, 3" DIA x .035" Face x 1/2" Hole x 168 Teeth 5-746-405
- TOOLMEX CORP. HSS Import Jewelers Saw, 1-3/4" Face x.016" Face x 1/2" Hole x 132 Teeth 5-746-170
- TOOLMEX CORP. HSS Import Jewelers Saw, 4" DIA x .020" Face x 1" Hole x 310 Teeth 5-746-720
- TOOLMEX CORP. HSS Import Jewelers Saw, 1" DIA x .032" Face x 3/8" Hole x 75 Teeth 5-746-050
- TOOLMEX CORP. HSS Import Jewelers Saw, 2.1/2" DIA x .010" Face x 1/2" Hole x 240 Teeth 5-746-280
- TOOLMEX CORP. HSS Import Jewelers Saw, 1-3/4" Face x.020" Face x 1/2" Hole x 132 Teeth 5-746-180
- TOOLMEX CORP. HSS Import Jewelers Saw, 4" DIA x .025" Face x 1" Hole x 310 Teeth 5-746-730
- TOOLMEX CORP. HSS Import Jewelers Saw, 3" DIA x .016" Face x 1" Hole x 230 Teeth 5-746-520
- TOOLMEX CORP. HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 4" DIA x 1/8" Face x 1" Hole 5-748-306
- BSC PREFERRED 5PK 514'' 510T Blade DJT345XF5
- TOOLMEX CORP. HSS Import Jewelers Saw, 1" DIA x .010" Face x 5/16" Hole x 99 Teeth 5-746-007
- Toolmex Corp. Circular Saw Blades