Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Index Cards, 5 x 8in, Blank, Primary Assorted, PK300

  • Zoro #: G0418488
  • Mfr #: TNT-3664
No Product Image Available
$25.54 ($0.09/unit)
  • Includes: 300 index cards
  • Recommended Grade: Grade K+
  • Color: Assorted
See full product details
Out of Stock

Top Notch Teacher Products #TNT-3664 Specifications

  • Zoro #: G0418488
  • Mfr #: TNT-3664
Includes: 300 index cards Recommended Grade: Grade K+
Color: Assorted Recommended Age: 5+ Years
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Learning becomes more interesting with the Brite blank colored index cards. Especially designed for classroom teaching, these blank index cards come in 5 assorted primary colors and allow you to write short sentences for teaching. Blank cards measure 5" x 8". 100 index cards per pack. Sold as 3 packs for a total of 300 index cards.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Top Notch Teacher Products #TNT-3664