
Pendaflex, COLORED FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 100PK
Mfr # 15213ASST
Zoro # G210780751
product price:Â $45.39
/pk 100, $0.45/eaKey Features
Color
Assorted
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Features
Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15213ASST
Zoro #
G210780751
UPC #
78787023130
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Assorted
Tab Cut
45660
Tab Position
Assorted
Features
Reinforced
Tab Location
Top
Sheet Standard
Letter
Number of Plys
1
Description
Two-tone color reverses to double the number of available colors. Various bright colors make color-coding easy. Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling. 11 pt. stock. File Folder Size Type: Letter; File Folder Color: Assorted; Color Family: Multicolor; File Folder Color Assortment: Blue; Green; Orange; Red; Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.