Tork
Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in
Mfr # 7209A
Zoro # G6262072
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120, 208 to 277V AC
- Amps 40 A
- Min. Time Setting 20 min
- Max. Time Setting 24 hr
- Max. On/Off Cycles 12
Explore More Products
- TORK Electromechanical Timer, 208 to 277V WH2B
- TORK Electromechanical Timer, 120V, SPST-NO 1101B
- TORK Mechanical Time Switch, 120-277V, 24 hr. 1109A
- TORK Electromechanical Timer Switch, 24 hr. 1109A-O
- TORK Electromechanical Timer, 480V, SPDT-NO/NC 8001U
- TORK Electromechanical Timer, 208 to 277VAC 7302
- TORK Time Switch, 24 hr., 40A, 120V, 3PST 7300
- TORK Time Switch, 7 Day, 40A, 120V, 4PST Indoor W400B
- TORK Electromechanical Timer, 480VAC 8007U
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT MIL72ESTUZH-120
- INTERMATIC Electromechanical Timer, 24-Hr, DPST, 40A T174R
- Tork Timers