Tork
Basic Paper Wiper Roll Towel, 7.68" x 1,150 ft, Natural, 4PK
- Zoro #: G005731579
- Mfr #: 291350
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Paper Towel Type: Wipers
- Item: Towels & Wipes
- Color: Natural
- Paper Towel Width: 7.68"
- Roll Length: 1,150 ft
- Sheet Size: 1.5"
- Ply: 1
- Number of Sheets: 1452
$88.82
Pk of 4, $22.21/ea
Subtotal: $88.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tork #291350 Specifications
- Zoro #: G005731579
- Mfr #: 291350
- Paper Towel Type: Wipers
- Item: Towels & Wipes
- Color: Natural
- Paper Towel Width: 7.68"
- Roll Length: 1,150 ft
- Sheet Size: 1.5"
- Ply: 1
- Number of Sheets: 1452
- Green Certification or Other Recognition: EcoLogo Certified; EPA Compliant; Green Seal Certified; HACCP International Certified
- Core Dia.: 9.1"
- Application: Bathrooms; General Purpose; Hand Drying; Washrooms
- Material: Paper
- Uses Dispenser: Tork® W6 Performance Washstation System - 651228, 651220
- Standards: EcoLogo Certified; EPA Compliant; Green Seal Certified; HACCP International Certified
- Overall Length: 9.5"
- Country of Origin (subject to change): United States
Description
Tork Hardwound Roll Towels offer the perfect combination of performance and value. Easy to load and maintain for ease of use. Embossing enhances hand feel and maximum absorbency with fewer towels used per hand dry. Long-lasting rolls minimize maintenance costs while maximizing service. Designed for businesses seeking to provide their washroom with economic, cost-efficient solutions, in good quality, which still maintains a professional appearance. These general towels are suitable for healthcare, manufacturing, industrial and educational facilities.
Reviews of Tork #291350
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TORK Hardwound Paper Towel, 1, Continuous Roll, 600 ft., Nature, 12 PK RK600E
- TORK Paper Wiper Plus, 9.8 x 15.2, White, 300/Roll, PK2 192128
- TORK Universal Hand Towel Roll, 7.88" x 600 ft, White, PK12 RB6002
- TORK Tork RK350A Universal Hand Roll Towel MOL-RK350A
- TORK Hardwound Paper Towel, 1 Ply, Continuous Roll, 600 ft., White, 12 PK RB600
- TORK Tork 121201 Hand Towel Centerfeed MOL-121201
- COMMERCIAL EnMotion Paper Towel Roll, PK6 GPT89420
- EAT-IN SofPull Premium Jr. Cap. Center-Pull Towel 7.8 x 12 White 275/Roll 8/Carton EA884917
- BOUNTY 2, White, 24 PK 65517
- SEVENTH GENERATION 100 Recycled Paper Towels, Beige, 6PK SEV13737
- SAFE-T-GARD Tissue, F/Saftgard Dispenser 40PK GPC10440
- Tork Paper Towels