Tork

Electronic Timer, Astro 365 Days, DPDT


$408.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Operation Mode Astro 365 Days
  • Number of Channels 1
  • Contact Form DPDT
  • Voltage 120 to 277V AC
  • Amps 30 A
See all product information