
Tork Industrial Cleaning Cloth Gray W4, Flexible and Soft, 4 x 120 Cloths, 520681, PK4 (Discontinued)
- Mfr # 520681
- Zoro # G705674626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520681
Zoro #
G705674626
UPC #
-
Country of Origin
Netherlands
Dimensions
Size
16.34 x 14
Length
16.34"
Width
14"
Details
Item
Towels & Wipes
Material
Spunlace
Cleaning Cloth Style
Industrial Cleaning Cloths
Weight
11.1 lbs
Package Type
Pack
Application
Cleaning
Recommended For
Dust; Grease; Grime; Liquid; Oil; Stains
Standards
Health Canada Certified
Fragrance
Unscented
Ply
1
Wipes Application
Multiple
Color
Gray
Suggested Cleaning Application
Multiple
Wipes per Container
120
For Use With
TorkĀ® W4 Wiper Dispensers - 654021, 6540281, 207328
Description
Light- to medium-duty industrial cleaning tasks don't have to be difficult, thanks to these cleaning cloths. These soft, flexible cloths work well in tight spaces to eliminate oil, grease, and water. These industrial wipes are designed with exelCLEAN technology, which delivers professional-quality cleaning and can reduce solvent consumption by up to 40% as they require less cleaning solution to work effectively.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.