KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Photocntrl, 1/2 In. Conduit, Flush, 120VAC

TORK| Zoro #: G2072682| Mfr #: 2021

$8.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 1-5/8"
Max. Wattage: 2000
Setting: Dusk to Dawn
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072682 Mfr #: 2021
Depth: 1-5/8"Max. Wattage: 2000
Setting: Dusk to DawnColor: Gray
Item: PhotocontrolStandards: UL, cUL
Contact Form: SPSTVoltage: 120VAC
Foot Candles Off: 3 to 15Housing Material: Lexan(R)
Mounting: 180 Degrees Swivel, 1/2" ConduitIncludes: Lock Nut and Gasket
Max. Incandescent Amps: 16.7Description/Special Features: Built-in Delay of up to Two Minutes Prevents False Switching, LED Rated
Width: 1-5/8"Max. Ballast Amps: 15.0
Temp. Range: -40 Degrees to 140 Degrees FManufacturers Warranty Length: 5 yr.
For Use With: Flood and Patio Lamp, Decorative LightingLength: 4-7/8"
Enclosure Type: RaintightFoot Candles On: 1.0 to 5.0
Country of Origin (subject to change): China

Description

Photocontrol, Mounting 180 Degrees Swivel, 1/2 In. Conduit, Voltage 120VAC, Max. Wattage 2000, Max. Incandescent Amps 16.7, Max. Ballast Amps 15.0, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 140 Degrees F, Length 4-7/8 In., Width 1-5/8 In., Depth 1-5/8 In., Enclosure Type Raintight, Contact Form SPST, Housing Material Lexan(R), Setting Dusk to Dawn, Standards UL, cUL, Includes Lock Nut and Gasket

Reviews